SEMIX303GD12E4C
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX303GD12E4C

Semikron Transistors
In stock
Item Number
SEMIX303GD12E4C
MFG Item Number
27890210
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX303GD12E4C
IGBT Module

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number 27890210
Item Number SEMIX303GD12E4C
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 4 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
Approvals UL
RoHS No
Width (mm) 150 mm
Depth (mm) 163 mm
Net Weight 1.9842 lbs
Gross Weight 1.9445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved