SEMIX503GD126HDC
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX503GD126HDC

Semikron Transistors
In stock
Item Number
SEMIX503GD126HDC
MFG Item Number
27890740
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX503GD126HDC
IGBT,1200V,466A,SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.35 mm
Ships Factory Direct No
Manufacturer Part Number 27890740
Item Number SEMIX503GD126HDC
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 327 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
RoHS Yes
Width (mm) 149.5 mm
Depth (mm) 163 mm
Net Weight 1.9445 lbs
Gross Weight 1.9445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved