The store will not work correctly when cookies are disabled.
SEMIX604GB176HDS
In stock
Item Number
SEMIX604GB176HDS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Height (mm) |
23 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
27890520 |
Item Number |
SEMIX604GB176HDS |
Manufacturer |
Semikron |
Family Series |
Semikron Transistors |
Type |
Dual |
Vces |
1,700 VDC |
Ic |
402 A |
vges+/- |
20 V |
Ices Max |
4 mA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
RoHS |
Yes |
Width (mm) |
182.5 mm |
Depth (mm) |
68.5 mm |
Net Weight |
0.8598 lbs |
Gross Weight |
0.8598 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved