SEMIX703GD126HDC
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX703GD126HDC

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SEMIX703GD126HDC
MFG Item Number
27890735
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX703GD126HDC
IGBT,1200V,642A,SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.35 mm
Manufacturer Part Number 27890735
Item Number SEMIX703GD126HDC
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 449 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
RoHS Yes
Width (mm) 149.5 mm
Depth (mm) 163 mm
Net Weight 1.9445 lbs
Gross Weight 1.9445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved