SEMIX453GB12E4IP
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX453GB12E4IP

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SEMIX453GB12E4IP
MFG Item Number
27897004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX453GB12E4IP
IGBT

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number 27897004
Item Number SEMIX453GB12E4IP
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.2 V
Approvals UL
RoHS No
Comments With Shunt
Width (mm) 150 mm
Depth (mm) 62.4 mm
Net Weight 0.7716 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved