SK100GB066T
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK100GB066T

Semikron Transistors
In stock
Item Number
SK100GB066T
MFG Item Number
24914990
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SK100GB066T
POWER MODULE

Series Information

Specifications

Specifications
Height (mm) 15.43 mm
Ships Factory Direct No
Manufacturer Part Number 24914990
Item Number SK100GB066T
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 600 VDC
Ic 75 A
vges+/- 20 V
Ices Max 0.0026 mA
Iges Max 1.2 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 1.85 V
Approvals UR
RoHS Yes
Width (mm) 55 mm
Depth (mm) 31 mm
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved