SK100GD066T
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK100GD066T

Semikron Transistors
In stock
Item Number
SK100GD066T
MFG Item Number
24912430
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SK100GD066T
POWER MODULE

Series Information

Specifications

Specifications
Height (mm) 15.43 mm
Ships Factory Direct No
Manufacturer Part Number 24912430
Item Number SK100GD066T
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 600 VDC
Ic 85 A
vges+/- 20 V
Ices Max 0.005 mA
Iges Max 0.6 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 1.85 V
Approvals UR
RoHS Yes
Width (mm) 55 mm
Depth (mm) 60.25 mm
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved