SK50GD066ET
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK50GD066ET

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SK50GD066ET
MFG Item Number
24912720
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SK50GD066ET
IGBT MODULE

Series Information

Specifications

Specifications
Height (mm) 15.43 mm
Ships Factory Direct No
Manufacturer Part Number 24912720
Item Number SK50GD066ET
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 600 VDC
Ic 50 A
vges+/- 20 V
Iges Max 0.6 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 1.85 V
RoHS Yes
Width (mm) 55 mm
Depth (mm) 31 mm
Net Weight 0.0639 lbs
Gross Weight 0.0639 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved