The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SKB30/16A1
Semikron Bridge Rectifiers, SKB30 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bridge Rectifiers, SKB30 Series
BRIDGE RECTIFIER 30A 1600V 1-PH
200~1600 Vrrm 30 Amp Output Screw Terminals High Surge Currents UL Recognized The SKB30 series is typically used in power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
07122080
Item Number
SKB30/16A1
Manufacturer
Semikron
Product Series
SKB30
Family Series
Semikron Bridge Rectifiers, SKB30 Series
It (avg)
30 A
Vrrm
1,600 V
Termination
Screw Terminals
Isolation Barrier Incl.
Yes
Circuit
Full Wave Diode Bridge
RoHS
No
Net Weight
0.26 lbs
Gross Weight
0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved