SKD30/12A1
Semikron Bridge Rectifiers, SKD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKD30/12A1

Semikron Bridge Rectifiers, SKD Series
In stock
Item Number
SKD30/12A1
MFG Item Number
07122130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, SKD Series
Item #
SKD30/12A1
Bridge Rectifier,1200V,30A,3Ph

SKD Series Information

  • 100~1800 Vrrm
  • 20~160 Amps Output
  • Variety of Terminations
  • Easy Chassis Mounting
  • UL Recognized
Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.

Specifications

Specifications
Manufacturer Part Number 07122130
Item Number SKD30/12A1
Manufacturer Semikron
Product Series SKD
Family Series Semikron Bridge Rectifiers, SKD Series
It (avg) 30
Vrrm 1,200 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved