SKIIP02NAC066V3
Semikron Transistors, MiniSKiiP 0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP02NAC066V3

Semikron Transistors, MiniSKiiP 0 Series
In stock
Item Number
SKIIP02NAC066V3
MFG Item Number
25232320
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, MiniSKiiP 0 Series
Item #
SKIIP02NAC066V3
CIM,19A,600V,3PH BRID,3PH INVERTER

MiniSKiiP 0 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • UL Recognized
  • Trench IGBTs


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25232320
Item Number SKIIP02NAC066V3
Manufacturer Semikron
Product Series MiniSKiiP 0
Family Series Semikron Transistors, MiniSKiiP 0 Series
Ic 19 A
Vces 600 V
Circuit Three Phase Rectifier With Three Phase Inverter
Brake No
Temperature Sensor Yes
Current Sensing Resistor No
Height 0.62 "
Width 1.34 "
Depth 1.22 "
Approvals UL
RoHS No
Net Weight 0.0474 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved