SKIIP03NAC12T4V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP03NAC12T4V1

Semikron Transistors
In stock
Item Number
SKIIP03NAC12T4V1
MFG Item Number
25232540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP03NAC12T4V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25232540
Item Number SKIIP03NAC12T4V1
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 8 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 34 mm
Depth (mm) 31 mm
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved