SKIIP03NEC066V3
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP03NEC066V3

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP03NEC066V3
MFG Item Number
25232410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP03NEC066V3
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Manufacturer Part Number 25232410
Item Number SKIIP03NEC066V3
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 600 VDC
Ic 15 A
vges+/- 20 V
Vge(th) Min/Max 5.8 V
Vce(sat) Max 1.85 V
Approvals UL
RoHS No
Width (mm) 34 mm
Depth (mm) 31 mm
Net Weight 0.0474 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved