SKIIP11HEB066V1
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP11HEB066V1

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP11HEB066V1
MFG Item Number
25230830
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP11HEB066V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Manufacturer Part Number 25230830
Item Number SKIIP11HEB066V1
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 600 VDC
Ic 25 A
vges+/- 20 V
Vge(th) Min/Max 5.8 V
Vce(sat) Max 1.85 V
Approvals UL
RoHS No
Width (mm) 42 mm
Depth (mm) 40 mm
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved