SKIIP11NAB065V1
Semikron Danfoss Elektronik Transistors, MiniSKiiP 1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP11NAB065V1

Semikron Danfoss Elektronik Transistors, MiniSKiiP 1 Series
In stock
Item Number
SKIIP11NAB065V1
MFG Item Number
25230230
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, MiniSKiiP 1 Series
Item #
SKIIP11NAB065V1
CIM,600V,12A,3PH BRID,BRK CHOPPER,

MiniSKiiP 1 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • Ultrafast NPT IGBTs
  • UL Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25230230
Item Number SKIIP11NAB065V1
Manufacturer Semikron Danfoss Elektronik
Product Series MiniSKiiP 1
Family Series Semikron Danfoss Elektronik Transistors, MiniSKiiP 1 Series
Ic 12 A
Vces 600 V
Circuit Three Phase Rectifier With Brake Chopper With Three Phase Inverter
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Approvals UL
RoHS No
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved