SKIIP12HEB066V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP12HEB066V1

Semikron Transistors
In stock
Item Number
SKIIP12HEB066V1
MFG Item Number
25230840
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP12HEB066V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25230840
Item Number SKIIP12HEB066V1
Manufacturer Semikron
Family Series Semikron Transistors
Type IGBT Brake, Six-Pack w
Vces 600 VDC
Ic 20 A
vges+/- 20 V
Vge(th) Min/Max 5.8 V
Vce(sat) Max 1.85 V
Approvals UL
RoHS No
Width (mm) 42 mm
Depth (mm) 40 mm
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved