SKIIP12NAB126V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP12NAB126V1

Semikron Transistors
In stock
Item Number
SKIIP12NAB126V1
MFG Item Number
25230020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP12NAB126V1
IPM

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25230020
Item Number SKIIP12NAB126V1
Manufacturer Semikron
Family Series Semikron Transistors
Type IGBT Brake, Six-Pack w
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 42 mm
Depth (mm) 40 mm
Net Weight 0.0772 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved