SKIIP22NAB126V10
Semikron Transistors, MiniSKiiP 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP22NAB126V10

Semikron Transistors, MiniSKiiP 2 Series
In stock
Item Number
SKIIP22NAB126V10
MFG Item Number
25230390
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, MiniSKiiP 2 Series
Item #
SKIIP22NAB126V10
CIM

MiniSKiiP 2 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • Fast Trench IGBTs
  • UL Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25230390
Item Number SKIIP22NAB126V10
Manufacturer Semikron
Product Series MiniSKiiP 2
Family Series Semikron Transistors, MiniSKiiP 2 Series
Ic 28 A
Vces 1,200 V
Circuit Three Phase Rectifier With Brake Chopper With Three Phase Inverter
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Height 0.62 "
Width 2.32 "
Depth 2.05 "
Approvals UL
RoHS No
Net Weight 0.2094 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved