SKIIP24ACC12T4V10
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP24ACC12T4V10

Semikron Transistors
In stock
Item Number
SKIIP24ACC12T4V10
MFG Item Number
25231520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP24ACC12T4V10
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25231520
Item Number SKIIP24ACC12T4V10
Manufacturer Semikron
Family Series Semikron Transistors
Type Twelve-Pack
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1213 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved