SKIIP26NAB066V1
Semikron Transistors, MiniSKiiP 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP26NAB066V1

Semikron Transistors, MiniSKiiP 2 Series
In stock
Item Number
SKIIP26NAB066V1
MFG Item Number
25230630
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, MiniSKiiP 2 Series
Item #
SKIIP26NAB066V1
CIM,600V,59A,3PH BRID,BRK CHOPPER,

MiniSKiiP 2 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • Fast Trench IGBTs
  • UL Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25230630
Item Number SKIIP26NAB066V1
Manufacturer Semikron
Product Series MiniSKiiP 2
Family Series Semikron Transistors, MiniSKiiP 2 Series
Ic 59 A
Vces 600 V
Circuit Three Phase Rectifier With Brake Chopper With Three Phase Inverter
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Height 0.62 "
Width 2.32 "
Depth 2.05 "
Approvals UL
RoHS No
Net Weight 0.1433 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved