SKIIP28ANB16V10
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP28ANB16V10

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP28ANB16V10
MFG Item Number
25231350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP28ANB16V10
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Manufacturer Part Number 25231350
Item Number SKIIP28ANB16V10
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,600 VDC
Ic 105 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Circuit Type Chopper
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1433 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved