SKIIP28ANB16V1
Semikron Danfoss Elektronik Transistors, MiniSKiiP 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP28ANB16V1

Semikron Danfoss Elektronik Transistors, MiniSKiiP 2 Series
In stock
Item Number
SKIIP28ANB16V1
MFG Item Number
25230160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, MiniSKiiP 2 Series
Item #
SKIIP28ANB16V1
CIM 28A 1600V

MiniSKiiP 2 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • Fast Trench IGBTs
  • UL Recognized


Specifications

Specifications
Manufacturer Part Number 25230160
Item Number SKIIP28ANB16V1
Manufacturer Semikron Danfoss Elektronik
Product Series MiniSKiiP 2
Family Series Semikron Danfoss Elektronik Transistors, MiniSKiiP 2 Series
Ic 118 A
Vces 1,200 V
Circuit Three Phase Rectifier With Brake Chopper
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Approvals UL
RoHS No
Net Weight 0.1433 lbs
Gross Weight 0.1433 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved