SKIIP28ANB16V2
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP28ANB16V2

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP28ANB16V2
MFG Item Number
25230480
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP28ANB16V2
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Manufacturer Part Number 25230480
Item Number SKIIP28ANB16V2
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,600 VDC
Ic 105 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Circuit Type Chopper
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1433 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved