SKIIP28MLI07E3V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP28MLI07E3V1

Semikron Transistors
In stock
Item Number
SKIIP28MLI07E3V1
MFG Item Number
25235000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP28MLI07E3V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25235000
Item Number SKIIP28MLI07E3V1
Manufacturer Semikron
Family Series Semikron Transistors
Type Three Level
Vces 650 VDC
Ic 150 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.1-6.4 V
Vce(sat) Max 1.9 V
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1213 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved