SKIIP34NAB12T4V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP34NAB12T4V1

Semikron Transistors
In stock
Item Number
SKIIP34NAB12T4V1
MFG Item Number
25231500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP34NAB12T4V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25231500
Item Number SKIIP34NAB12T4V1
Manufacturer Semikron
Family Series Semikron Transistors
Type IGBT Brake, Six-Pack w
Vces 1,200 VDC
Ic 35 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 82 mm
Depth (mm) 59 mm
Net Weight 0.1808 lbs
Gross Weight 0.1808 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved