SKIIP35NAB126V10
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP35NAB126V10

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP35NAB126V10
MFG Item Number
25230130
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP35NAB126V10
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Manufacturer Part Number 25230130
Item Number SKIIP35NAB126V10
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 50 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 82 mm
Depth (mm) 59 mm
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved