SKKT57B12E
Semikron Power Modules, SKK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKKT57B12E

Semikron Power Modules, SKK Series
In stock
Item Number
SKKT57B12E
MFG Item Number
07897651
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, SKK Series
Item #
SKKT57B12E
PMOD,Dual-SCR,1200V,55A

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Nominal Depth (mm) 93 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 20 mm
Manufacturer Part Number 07897651
Item Number SKKT57B12E
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Circuit SCR Doubler w/ aux Cathode
It (avg) 50 A
Vrrm 1,200 V
Tq 80 µs
Igt 150 A
di/dt (Amps/MicroSec.) 150
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK1
Mounting Centers 80 mm
Approvals UR
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved