SKM200GB125D
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM200GB125D

Semikron Transistors
In stock
Item Number
SKM200GB125D
MFG Item Number
22890620
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM200GB125D
IGBT 200A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number 22890620
Item Number SKM200GB125D
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 160 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 4.5-6.5 V
Vce(sat) Max 3.85 V
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7165 lbs
Gross Weight 0.7165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved