SKM300GB066D
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM300GB066D

Semikron Transistors
In stock
Item Number
SKM300GB066D
MFG Item Number
21915520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM300GB066D
IGBT,DUAL,600V,300A

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number 21915520
Item Number SKM300GB066D
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 600 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 1.9 V
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.463 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved