SKM50GD125D
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM50GD125D

Semikron Transistors
In stock
Item Number
SKM50GD125D
MFG Item Number
21918010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM50GD125D
IGBT,Six-Pack,1200V,50A

Series Information

Specifications

Specifications
Height (mm) 24 mm
Manufacturer Part Number 21918010
Item Number SKM50GD125D
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 50 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 4.5-6.5 V
Vce(sat) Max 3.7 V
Approvals UL
RoHS No
Width (mm) 105 mm
Depth (mm) 45 mm
Net Weight 0.3858 lbs
Gross Weight 3.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved