SKN70/08
Semikron Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKN70/08

Semikron Diodes
In stock
Item Number
SKN70/08
MFG Item Number
02236910
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
SKN70/08
DIODE, M8LIL, 800V, 70A, REV, STD,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02236910
Item Number SKN70/08
Manufacturer Semikron
Family Series Semikron Diodes
Package Type Case E 12
Polarity Anode Stud (Reverse)
Vrrm (Volts) 800 V
IF (rms) Amps 150 A
IF (avg) Amps 70 A
Ifsm Amps 1,150 A
I2T@60Hz (A2Sec) 6,600
I2T@50Hz (A2Sec) 6,600
Vfm (Volts) 1.5 V
Junction Temperature 356 °F
Mounting Force 35.4 lbf-inches
Stud Size M8 x 1.25
Lead Type Flexible Insulated Yellow
Lead Length FMS (inches) 5.31 "
Net Weight 0.0663 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved