SKIIP1803GB172-3DW
Semikron Danfoss Elektronik Transistors, SKiiP IPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP1803GB172-3DW

Semikron Danfoss Elektronik Transistors, SKiiP IPS Series
In stock
Item Number
SKIIP1803GB172-3DW
MFG Item Number
20452103
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, SKiiP IPS Series
Item #
SKIIP1803GB172-3DW
SKiiP 1803 GB172-3DW

SKiiP IPS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20452103
Item Number SKIIP1803GB172-3DW
Manufacturer Semikron Danfoss Elektronik
Product Series SKiiP IPS
Family Series Semikron Danfoss Elektronik Transistors, SKiiP IPS Series
Ic 1,800 A
Vces 1,700 V
Circuit Configuration Dual
Approvals UL
RoHS No
Net Weight 11.4641 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved