SKIIP28TMLI12F4V1
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP28TMLI12F4V1

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIIP28TMLI12F4V1
MFG Item Number
25232820
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP28TMLI12F4V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25232820
Item Number SKIIP28TMLI12F4V1
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 80 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.4 V
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1213 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved