2061100BG2M11T18NN
Setra Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2061100BG2M11T18NN

Setra Transducers
In stock
Item Number
2061100BG2M11T18NN
MFG Item Number
2061100BG2M11T18NN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
2061100BG2M11T18NN
Pressure Transducer, 0 to 100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2061100BG2M11T18NN
Item Number 2061100BG2M11T18NN
Manufacturer Setra
Family Series Setra Transducers
Type Gauge
Accuracy 0.13 %
Pressure Range (Gauge) 0-100 bar
Input 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/4 in NPT
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.355 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved