2091002PG2M1120
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091002PG2M1120

Setra Transducers, 209 Series
In stock
Item Number
2091002PG2M1120
MFG Item Number
2091002PG2M1120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091002PG2M1120
Gauge Pressure Transducer, 0-2

209 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2091002PG2M1120
Item Number 2091002PG2M1120
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-2 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Cable
Electrical Wire Length 2 '
Pressure Connection 1/4 in NPT Male
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.505 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved