2091100PC2M1104H
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091100PC2M1104H

Setra Transducers, 209 Series
In stock
Item Number
2091100PC2M1104H
MFG Item Number
2091100PC2M1104H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091100PC2M1104H
Gauge Pressure Transducer,

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091100PC2M1104H
Item Number 2091100PC2M1104H
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Compound
Accuracy 0.25 %
Pressure Range(Absolute) 0-100 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Cable
Electrical Wire Length 4 '
Pressure Connection 1/4 in NPT Male
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.245 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved