2091200PS2M24P1
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091200PS2M24P1

Setra Transducers, 209 Series
In stock
Item Number
2091200PS2M24P1
MFG Item Number
2091200PS2M24P1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091200PS2M24P1
Pressure Transducer

209 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2091200PS2M24P1
Item Number 2091200PS2M24P1
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Sealed Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection Packard Connection
Pressure Connection 1/4 in NPT Male
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved