2091Z01PV2M11H2
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091Z01PV2M11H2

Setra Transducers, 209 Series
In stock
Item Number
2091Z01PV2M11H2
MFG Item Number
2091Z01PV2M11H2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091Z01PV2M11H2
Gauge Pressure Transducer, 0 to

209 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2091Z01PV2M11H2
Item Number 2091Z01PV2M11H2
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Differential
Pressure Range (Gauge) 0-14.7 psi
Max Pressure (Gauge) 14.7 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Multiconductor Cable
Electrical Wire Length 2 '
Pressure Connection 1/4-18 NPT External
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved