2301010PB3V11B
Setra HVAC Sensors, 230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2301010PB3V11B

Setra HVAC Sensors, 230 Series
In stock
Item Number
2301010PB3V11B
MFG Item Number
2301010PB3V11B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 230 Series
Item #
2301010PB3V11B
True Wet-to-Wet Differential

230 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2301010PB3V11B
Item Number 2301010PB3V11B
Manufacturer Setra
Product Series 230
Family Series Setra HVAC Sensors, 230 Series
Output 4-20 mA
Process Connection 1/8-18 NPT Internal
Sensor Style Differential
Max Pressure 10 psi
Supply Voltage 9-30 VDC
Electrical Connection Terminal Block
IP Rating IP65
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved