2301050PD2F11BC
Setra HVAC Sensors, 230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2301050PD2F11BC

Setra HVAC Sensors, 230 Series
In stock
Item Number
2301050PD2F11BC
MFG Item Number
2301050PD2F11BC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 230 Series
Item #
2301050PD2F11BC
True Wet-to-Wet Differential

230 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2301050PD2F11BC
Item Number 2301050PD2F11BC
Manufacturer Setra
Product Series 230
Family Series Setra HVAC Sensors, 230 Series
Pressure Range 0-50 psi
Output 4-20 mA
Process Connection 1/8-18 NPT Internal
Sensor Style Differential
Max Pressure 50 psi
Supply Voltage 9-30 VDC
Electrical Connection Terminal Block
IP Rating IP65
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved