2301100PD5V11B
Setra Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2301100PD5V11B

Setra Transducers
In stock
Item Number
2301100PD5V11B
MFG Item Number
2301100PD5V11B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
2301100PD5V11B
True Wet-to-Wet Differential

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2301100PD5V11B
Item Number 2301100PD5V11B
Manufacturer Setra
Family Series Setra Transducers
Type Differential
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psiD
Max Pressure (Gauge) 100 PSID
Input 12 VDC, 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/8 in NPT Female
NEMA Rating NEMA 4
Temperature Range 0-175 °F
Approvals CE
RoHS Yes
Net Weight 3.8 lbs
Gross Weight 5.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved