231GMS13VD
Setra HVAC Sensors, 231 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

231GMS13VD

Setra HVAC Sensors, 231 Series
In stock
Item Number
231GMS13VD
MFG Item Number
231GMS13VD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 231 Series
Item #
231GMS13VD
Wet-to-Wet Differential,

231 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 231GMS13VD
Item Number 231GMS13VD
Manufacturer Setra
Product Series 231
Family Series Setra HVAC Sensors, 231 Series
Pressure Range 5-50 psi
Output 4-20 mA
Process Connection 1/8-18 NPT Internal
Sensor Style Differential
Max Pressure 50 psi
Supply Voltage 15-30 VDC
Electrical Connection 1/2 in Conduit
IP Rating IP65
Temperature Range -4-185 °F
Approvals CE
RoHS Compliant Yes
Net Weight 1.5 lbs
Gross Weight 4.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved