2561150PG2M11
Setra Transducers, 256 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2561150PG2M11

Setra Transducers, 256 Series
In stock
Item Number
2561150PG2M11
MFG Item Number
2561150PG2M11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 256 Series
Item #
2561150PG2M11
Gauge Pressure Transducer, 0-150

256 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2561150PG2M11
Item Number 2561150PG2M11
Manufacturer Setra
Product Series 256
Family Series Setra Transducers, 256 Series
Type Differential
Accuracy 0.13 %
Pressure Range (Gauge) 0-150 psi
Max Pressure (Gauge) 150 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Two 1/2 in Internal Conduit Ports
Pressure Connection 1/4 in NPT
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range '-4-176 °F
Approvals CE
Net Weight 1.015 lbs
Gross Weight 1.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved