2641005WB11A1C
Setra HVAC Sensors, 264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2641005WB11A1C

Setra HVAC Sensors, 264 Series
In stock
Item Number
2641005WB11A1C
MFG Item Number
2641005WB11A1C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 264 Series
Item #
2641005WB11A1C
Very Low Differential Pressure

264 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2641005WB11A1C
Item Number 2641005WB11A1C
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Accuracy 1 %
Pressure Range -5-5 in WC
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display No
Max Pressure 5 in WC
Supply Voltage 24 VDC
Electrical Connection Screw Terminal
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.78 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved