26410R5WD11T1F
Setra HVAC Sensors, 264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26410R5WD11T1F

Setra HVAC Sensors, 264 Series
In stock
Item Number
26410R5WD11T1F
MFG Item Number
26410R5WD11T1F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 264 Series
Item #
26410R5WD11T1F
Very Low Differential Pressure

264 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26410R5WD11T1F
Item Number 26410R5WD11T1F
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Accuracy 0.25 %
Pressure Range 0-0.5 in WC
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display No
Max Pressure 0.5 in WC
Supply Voltage 24 VDC
Electrical Connection Screw Terminal
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.63 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved