26411R5WB11T1G
Setra HVAC Sensors, 264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26411R5WB11T1G

Setra HVAC Sensors, 264 Series
In stock
Item Number
26411R5WB11T1G
MFG Item Number
26411R5WB11T1G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 264 Series
Item #
26411R5WB11T1G
Very Low Differential Pressure

264 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26411R5WB11T1G
Item Number 26411R5WB11T1G
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Max Pressure 1.5 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 10 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved