26412R5WB11A1F
Setra HVAC Sensors, 264 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26412R5WB11A1F

Setra HVAC Sensors, 264 Series
In stock
Item Number
26412R5WB11A1F
MFG Item Number
26412R5WB11A1F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 264 Series
Item #
26412R5WB11A1F
Very Low Differential Pressure

264 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26412R5WB11A1F
Item Number 26412R5WB11A1F
Manufacturer Setra
Product Series 264
Family Series Setra HVAC Sensors, 264 Series
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Max Pressure 2.5 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
Temperature Range 0-175 °F
Approvals CE
RoHS Compliant Yes
Net Weight 10 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved