2651025WB2BT1C
Setra HVAC Sensors, 265 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2651025WB2BT1C

Setra HVAC Sensors, 265 Series
In stock
Item Number
2651025WB2BT1C
MFG Item Number
2651025WB2BT1C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 265 Series
Item #
2651025WB2BT1C
Very Low Differential Pressure

265 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2651025WB2BT1C
Item Number 2651025WB2BT1C
Manufacturer Setra
Product Series 265
Family Series Setra HVAC Sensors, 265 Series
Accuracy 1 %
Pressure Range -25-25 in WC
Output 0-5 VDC
Process Connection 1/4 in Tubing
Sensor Style Very Low Differential
Display No
Max Pressure 25 in WC
Supply Voltage 24 VDC
Electrical Connection Screw Terminal
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.21 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved