26510R5WB2BT1C
Setra HVAC Sensors, 265 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26510R5WB2BT1C

Setra HVAC Sensors, 265 Series
In stock
Item Number
26510R5WB2BT1C
MFG Item Number
26510R5WB2BT1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 265 Series
Item #
26510R5WB2BT1C
Very Low Differential Pressure

265 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26510R5WB2BT1C
Item Number 26510R5WB2BT1C
Manufacturer Setra
Product Series 265
Family Series Setra HVAC Sensors, 265 Series
Output 0-5 VDC
Process Connection 1/4 in Fitting
Sensor Style Differential
Max Pressure 0.5 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 0.205 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved