2671010WB11A1CD
Setra HVAC Sensors, 267 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2671010WB11A1CD

Setra HVAC Sensors, 267 Series
In stock
Item Number
2671010WB11A1CD
MFG Item Number
2671010WB11A1CD
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 267 Series
Item #
2671010WB11A1CD
Very Low Differential Pressure

267 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2671010WB11A1CD
Item Number 2671010WB11A1CD
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Output 4-20 mA
Process Connection 3/16 in Dual Barb Fitting
Sensor Style Differential
Max Pressure 10 in WC
Supply Voltage 9-30 VDC
Electrical Connection Screw Terminal
IP Rating IP65
Temperature Range 0-150 °F
Approvals CE
RoHS Compliant Yes
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved